FACOM 860H.30 860HDINGING HAMMERS ROUND FACE 30 MM

860H – Round-headed trimming hammers

See technical information

References

Facom:860H.30
Rubix:395A5249
EAN:3148517527041
brand logo

Technical specifications

Typeplanishing hammer
Section30 mm
Length314 mm
See all Specifications

Product details : FACOM 860H.30 860HDINGING HAMMERS ROUND FACE 30 MM


860H – Round-headed trimming hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.

Technical specifications


Attributes
Logistic Weight483 g
Packaged dimensions (D x W x H)317x122x32 mm
Package weight483 g
Typeplanishing hammer
Section30 mm
Length314 mm
Weight440 g
Diameter30 mm
Shaperound
Head length123 mm
£ 27.40 excl. VAT
/ Each
£ 32.88 incl. VAT
  • Delivery usually within ( 14 ) days