THOR 71310C SIZE 1 REPLACEMENT COPPER FACE

Replacement Face

See technical information
References
Thor Hammer:71-310C
Rubix:011638
EAN:5012936713102
brand logo
Technical specifications

Product details : THOR 71310C SIZE 1 REPLACEMENT COPPER FACE


Manufactured from 99.9% pure extruded electrolytic copper rod. Copper faces when fitted into a malleable iron head prevent damage to expensive machined sub components and assemblies. Ideal where a heavy blow is required combined with a relatively small striking area. Designed to wear and can be easily replaced.

Strengths

Cylindrical Copper face manufactured from 99.9% Pure Extruded Electrolytic Copper rod for use with Malleable Iron heads
Copper faces when fitted into a Malleable Iron head prevent damage to expensive machined sub components and assemblies
Ideal where a heavy blow is required combined with a relatively small striking area.
Faces are designed to wear and can be replaced
Not recommended or intended for use with our Split Head hammer range

Applications

Ideal where heavy blow is required

Technical specifications


Attributes
Weight146 g
Diameter32 mm
Shapecylindrical
Materialelectrolytic copper
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
  • Usually arrives within 14 working days