THOR 76714NF REPLACEMENT WHITE NYLON FACE

Thor Replacement Face

See technical informationSee documents

References

Thor Hammer:76-714NF
Rubix:011660
EAN:5012936671419
brand logo

Technical specifications

Documents

Product details : THOR 76714NF REPLACEMENT WHITE NYLON FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. White: Hard nylon shore D61-65. All purpose face suitable for light and heavy duty applications.

Strengths

Hard wearing White Nylon
General purpose face
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Applications

For light and heavy assembly work

Technical specifications


Attributes
Weight41 g
Diameter44 mm
Materialnylon
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
  • In stock: Next day delivery