References
Thor Hammer:04-316
Rubix:011622
EAN:5012936031602

Documents
Product details : THOR 04316 SIZE 4 COPPER HAMMER
Cast iron head of extra heavy construction fitted with two pure electrolytic copper faces and wood handle.
Strengths
Ideal for heavy-duty hammering where SAFE blows of maximum weight and impact are required
Applications
For work demanding heavier blows, for use in heavy component assembly and use with chisels and punches
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 355 mm |
| Weight | 2830 g |
| Diameter | 50 mm |
| Shape | round |
| Handle | seasoned wood |
| Material | copper |
Show UNSPSC/ECL@SS
£ 58.90 excl. VAT
/ Each
£ 70.68 incl. VAT
- In stock: Next day delivery
