References
Expert:E151004
Rubix:80150770
EAN:3258951510049

Product details : EXPERT E151004B COPPER/RAWHIDE HAMMER 1590g
- Wooden handle.
- Copper and rolled leather heads.
Features:
EAN: 3258951510049
d [mm]: 44
w [mm]: 120
l [mm]: 305
Packaging: 1
[g]: 1590
- Copper and rolled leather heads.
Features:
EAN: 3258951510049
d [mm]: 44
w [mm]: 120
l [mm]: 305
Packaging: 1
[g]: 1590
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 44 mm |
| Length | 305 mm |
| Weight | 1590 g |
| Diameter | 44 mm |
| Handle | wood |
| Head length | 120 mm |
Show UNSPSC/ECL@SS
£ 51.90 excl. VAT
/ Each
£ 62.28 incl. VAT
- Delivery usually within ( 14 ) days