ROEBUCK 5073341 LOCKSMITH/MACHINIST HAMMER 200G
Mechanic / locksmith hammer
See technical informationSee documentsReferences
Roebuck:5073341
Rubix:2525686
EAN:3660338516856

Documents
Product details : ROEBUCK 5073341 LOCKSMITH/MACHINIST HAMMER 200G
Collar. Walnut handle. .
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Section | 19 mm |
| Length | 276 mm |
| Weight | 200 g |
| Handle | walnut |
| Head length | 95 mm |
Show UNSPSC/ECL@SS
£ 10.35 excl. VAT
/ Each
£ 12.42 incl. VAT
- Usually arrives within 14 working days
