EH.1-Standard Series 1 bits for metric hex socket screws
Imprint | hex / allen |
---|---|
Imprint size | 3 mm |
Logistic Weight | 4 g |
---|---|
Packaged dimensions (D x W x H) | 25x6x6 mm |
Package weight | 4 g |
Imprint | hex / allen |
Imprint size | 3 mm |
Length | 25 mm |
Finishing | satin/chrome |
Usually arrives within 14 working days