Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060196 867/4Z BIT TX10/152 EXTRA TOUGH
WERA 060196 867/4Z BIT TX10/152 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060196001
rubix:
2517984
ean:
4013288030542
Technical specifications
Imprint
Torx
Imprint size
TX10
See all Specifications
Product details
Technical specifications
Product details : WERA 060196 867/4Z BIT TX10/152 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX10
Length
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
WERA 066660 871/4 BIT TORQ SET 2/50 EXTRA TOUGH
WERA 135201 867/4Z BIT TX2/50 EXTRA TOUGH
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
WERA 066170 860/1XZN BIT MULTIPOINT M10/25 EXTRA TOUGH
GEDORE RED R62551710 17MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 056203 800/1TZ BIT SLOTTED 0.5/4/25 EXTRA TOUGH TORSION
ISS MHD06M08EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 8MM
FACOM SOCKET EF.6D7L
WERA 060120 867/4Z BIT TX27/70 EXTRA TOUGH
WERA 056210 800/1TZ BIT SLOTTED 0.6/4.5/25 EXTRA TOUGH TORSION
DEWALT SCREWDRIVER BIT PH2 X 50MM PACK OF 5 DT7246-QZ
WERA 134681 867/4Z IP BIT TORX PLUS 7IP/50 EXTRA TOUGH
WERA 057646 840/4IMP DC BIT HEX-PLUS SW6/50 IMPAKTOR PK5
WERA 057632 868/1IMP DC BIT SQUARE 3/25 IMPAKTOR PK10
WERA 066288 867/1Z IP BIT TORX PLUS 30IP/25 EXTRA HARD