Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066788 875/4 BIT TRIWING 4/89 EXTRA TOUGH
WERA 066788 875/4 BIT TRIWING 4/89 EXTRA TOUGH
875/4 TRI-WING® Bit
References
wera:
05066788001
rubix:
2576664
manufacturer :
05066788001
ean:
4013288094636
Technical specifications
Imprint size
#4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 066788 875/4 BIT TRIWING 4/89 EXTRA TOUGH
High quality bits for TRI-WING® screws. Tough viscous for universal use.
Strengths
For TRI-WING® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint size
#4
Length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.42
excl. VAT
/
Each
£
14.90
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
WERA 320430 867/4Z IP BIT TORX PLUS 30IP/50 EXTRA TOUGH
WERA 134675 867/4Z IP BIT TORX PLUS 27IP/89 EXTRA TOUGH
ROEBUCK BIT PHILLIPS NO 2 X 50MM
WERA 056200 800/1Z BIT SLOTTED 0.5/3/25 EXTRA TOUGH
WERA 071035 3867/1TS BIT TX25/25 STAINLESS TORSION
ROEBUCK BIT HEXAGON 3.0 X 25MM
WERA 057661 855/4IMP DC BIT PZ2/50 IMPAKTOR PK5
WERA 056325 840/1Z BIT HEX 5/25 EXTRA TOUGH
WERA 066279 867/1Z IP BIT TORX PLUS 9IP/25 EXTRA HARD
WERA 064155 867/12 BIT TX20/45 M5 DRIVE EXTRA TOUGH
"WERA 135076 840/1Z BIT HEX 1/4""/25 EXTRA TOUGH"
"WERA 135073 840/1Z BIT HEX 1/8""/25 EXTRA TOUGH"
WERA 060038 855/4Z BIT PZ2/152 EXTRA TOUGH
WERA 056356 842/1Z BIT BALLEND HEX 5/25 EXTRA TOUGH
WERA 134665 867/4Z IP BIT TORX PLUS 2IP/50 EXTRA TOUGH