WERA 057666 867/4IMP DC BIT TX30/50 IMPAKTOR PK5
867/4 IMP DC Impaktor TORX® Bits
See technical informationReferences
Wera:05057666001
Rubix:2517888
EAN:4013288157522

Product details : WERA 057666 867/4IMP DC BIT TX30/50 IMPAKTOR PK5
High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head.
Strengths
For recessed TORX® screws
Impaktor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Impaktor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Applications
Power tools
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx30 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
- Delivery usually within ( 5 ) days