Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066505 867/1ZBO BIT SECURITY TX15/25 EXTRA TOUGH
WERA 066505 867/1ZBO BIT SECURITY TX15/25 EXTRA TOUGH
Torsion Zone bits
References
wera:
WERA-867/1 TZ BO TX 15/25
rubix:
2518028
ean:
4013288015860
Technical specifications
Imprint
Torx
Imprint size
TX15
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 066505 867/1ZBO BIT SECURITY TX15/25 EXTRA TOUGH
High quality bits with a Torsion zone where kinetic energy is diverted from peak loads. Tough viscous for universal use. Hexagon, suitable for holders
Strengths
•For recessed screws|•Ductile and tough for hard materials|•Torsion design against premature wear|•Hexagon drive
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX15
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 060142 867/4ZBO BIT SECURITY TX20/70 EXTRA TOUGH
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM
WERA 066100 867/1BDC BIT TX10/25 DIAMOND BITORSION
ROEBUCK EXTRA LONG BIT PZ1 X 152MM
WERA 066489 867/1Z BIT TX27/25 EXTRA TOUGH
WERA 059766 851/4Z BIT PH1/152 EXTRA TOUGH
WERA 135204 867/4Z BIT TX4/50 EXTRA TOUGH
WERA 071073 3840/1TS BIT HEX 3/25 STAINLESS TORSION
WERA 060037 855/4Z BIT PZ2/110 EXTRA TOUGH
WERA 071086 3855/4 BIT PZ3/89 STAINLESS
WERA 072061 800/1Z BIT SLOTTED 1.2/6.5/25 EXTRA TOUGH
IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL
WERA 134802 868/4 BIT SQUARE 3/89 EXTRA TOUGH
WERA 071035 3867/1TS BIT TX25/25 STAINLESS TORSION
ROEBUCK BIT POZIDRIVE NO 1 X 25MM 4971706