WERA 134674 867/4Z IP BIT TORX PLUS 25IP/89 EXTRA TOUGH
867/4 IP TORX PLUS® Bit
See technical informationSee documentsReferences
Wera:05134674001
Rubix:2576575
EAN:4013288032850

Documents
Product details : WERA 134674 867/4Z IP BIT TORX PLUS 25IP/89 EXTRA TOUGH
High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use.
Strengths
For TORX PLUS® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | ip25 |
| Length | 89 mm |
Show UNSPSC/ECL@SS
£ 9.09 excl. VAT
/ Each
£ 10.91 incl. VAT
- Delivery usually within ( 5 ) days