Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
1/4" phillips torque bit
References
roebuck:
5094158
rubix:
1343657
ean:
3660338517112
Technical specifications
Imprint
Phillips
Imprint size
PH1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
Philips gold extra hard end with twist-type round stem.
Designed for wood screws.
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH1
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.40
excl. VAT
/
Each
£
2.88
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM BIT ENS.208
WERA 056525 851/1TZ BIT PH3/25 EXTRA TOUGH TORSION
WERA 134683 867/4Z IP BIT TORX PLUS 10IP/50 EXTRA TOUGH
WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH
WERA 066766 875/1 BIT TRIWING 4/25 EXTRA TOUGH
FACOM IMPACT BIT NEX.45A
WERA 057620 855/1IMP DC BIT PZ1/25 IMPAKTOR PK10
ROEBUCK NUT SETTERS MAGNETIC 7 X 50MM
WERA 056310 840/1Z BIT HEX 2.5/25 EXTRA TOUGH
WERA 134677 867/4Z IP BIT TORX PLUS 40IP/89 EXTRA TOUGH
WERA 066300 867/1TZ BIT TX5/25 EXTRA TOUGH TORSION
GEDORE 687 TX T20 S-010 SCREWDRIVER BIT 1/4 TORX T20 VALUE PACK
WERA 056174 800/1BDC BIT SLOTTED 1/5.5/25 DIAMOND BITORSION
WERA 059805 851/4TZ BIT PH1/50 EXTRA TOUGH TORSION
WERA 059625 840/4Z BIT HEX 8.0/50 HEX PLUS