Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 50MM EXTRA HARD
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 50MM EXTRA HARD
1/4" phillips torque bit
References
roebuck:
5094163
rubix:
1343664
ean:
3660338517167
Technical specifications
Imprint
Phillips
Imprint size
PH3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 50MM EXTRA HARD
Philips gold extra hard end with twist-type round stem.
Designed for wood screws.
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH3
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.20
excl. VAT
/
Each
£
6.24
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
WERA 056210 800/1TZ BIT SLOTTED 0.6/4.5/25 EXTRA TOUGH TORSION
WERA 071101 3840/4 BIT HEX 3/89 STAINLESS
APEXTOOL BIT DRIVERS 212-8
WERA 056345 840/1ZBO SECURITY BIT HEX 5/25 EXTRA TOUGH
BAHCO 70S/T40-5P 5/16 SCREWDRIVER BIT FOR TORX T40 35MM
WERA 059602 840/4Z BIT HEX 1.5/50 EXTRA TOUGH
WERA 134684 867/4Z IP BIT TORX PLUS 10IP/70 EXTRA TOUGH
WERA 134657 867/4ZBO IPR BIT TORX PLUS SECURITY 10/89 EXTRA TOUGH
WERA 056700 855/1BDC BIT PZ1/25 DIAMOND BITORSION
ROEBUCK POZI EXTRA HARD GOLD BIT NO 1 X 50MM
GEDORE 890 PZD 3 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:3
WERA 059629 840/4Z BIT HEX 2.5/89 EXTRA TOUGH
WERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
WERA 057616 851/1IMP DC BIT PH2/25 IMPAKTOR PK10
WERA 056835 855/1Z BIT PZ4/32 EXTRA TOUGH