WERA 057620 855/1IMP DC BIT PZ1/25 IMPAKTOR PK10
Wera impaktor diamond screwdriver bit pozi pz 2 x 25mm
See technical informationSee documentsReferences
Wera:05057620001
Rubix:228A9217
Manufacturer :05057620001
EAN:4013288178718

Documents
Product details : WERA 057620 855/1IMP DC BIT PZ1/25 IMPAKTOR PK10
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
- Delivery usually within ( 5 ) days