WERA 066628 871/1 BIT TORQ SET 6/25 EXTRA TOUGH
871/1 TORQ-SET® Mplus bits, 25 mm
See technical informationReferences
Wera:05066628001
Rubix:2518060
EAN:4013288033123
Product details : WERA 066628 871/1 BIT TORQ SET 6/25 EXTRA TOUGH
Features : Shank: hexagonal 1/4, suitable for bit holders complying with standard DIN 3126-D 6,3, ISO 1173. Design: Mplus for a superior breaking torque and increased longevity, extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal e.g.).
Strengths
Superior breaking torque and increased longevity, extra-rigid.
Applications
Suitable for screws that must penetrate hard materials (sheet metal or metal e.g.). Use: TORQ-SET® screws
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 6 mm |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- In stock: Next day delivery
