FACOM POZIDRIV BIT ED.202

Ed.2 - Series 2 standard screws for Pozidriv® screw

See technical information
References
Facom:ED.202
Rubix:1238397
EAN:3148510226620
brand logo
Technical specifications
Length32 mm
Imprint sizepz2
Imprintpozidriv
See all Specifications

Product details : FACOM POZIDRIV BIT ED.202


Ed.2 - Series 2 standard screws for Pozidriv® screw
- For manual screwing.
- 5/16" drive - 7.94 mm.

Technical specifications


Attributes
Logistic Weight10 g
Packaged dimensions (D x W x H)35x10x10 mm
Package weight10 g
Length32 mm
Imprint sizepz2
Imprintpozidriv
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
  • Delivery usually within ( 14 ) days