8815 INFINITY
Size | 10 |
---|---|
Cutting resistance level | f |
Main material | nylon |
Size | 10 |
---|---|
Cutting resistance level | f |
Main material | nylon |
Food contact | yes |
Usage environment | oily or greasy |
Abrasion resistance level | 4 |
ESD | no |
Coating | nitrile |
Type | glove |
Material | nylon |
In stock: Next day delivery