References
Facom:89.25
Rubix:1235958
EAN:3148511268001



Product details : FACOM HEXAGONAL KEY 89.25
89 - Short Torx® male Allen keys
-compliant with TORX® specifications.
- Presentation: burnished.
-compliant with TORX® specifications.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x30x10 mm |
| Package weight | 12 g |
| Imprint | torx profile |
| Imprint size | 25 |
| Length | 63.5 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Delivery usually within ( 14 ) days
