ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 10.MM
Short arm hexagon keys - nickel plated - metric
See technical informationSee documentsReferences
Roebuck:5095499
Rubix:2525627
EAN:3660338517341

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 10.MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 10 mm |
| Length | 122 mm |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
- Usually arrives within 14 working days
