FACOM HEXAGONAL KEY 82H.1

82H - short male Allen keys in inches

See technical information

References

Facom:82H.1'
Rubix:1235529
EAN:3148511237717
brand logo

Technical specifications

Imprinthex / allen
Imprint size1
Length235 mm
See all Specifications

Product details : FACOM HEXAGONAL KEY 82H.1


82H - short male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated

Technical specifications


Attributes
Logistic Weight1451 g
Packaged dimensions (D x W x H)260x120x30 mm
Package weight1451 g
Imprinthex / allen
Imprint size1
Length235 mm
Finishingphosphate
£ 23.76 excl. VAT
/ Each
£ 28.51 incl. VAT
  • Delivery usually within ( 14 ) days