References
Facom:82H.7
Rubix:1235571
EAN:3148511230718



Product details : FACOM HEXAGONAL KEY 82H.7
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Packaged dimensions (D x W x H) | 105x40x10 mm |
| Package weight | 45 g |
| Imprint | hex / allen |
| Imprint size | 7 |
| Length | 95 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Delivery usually within ( 14 ) days
