83.AVSE - Insulated male angled wrenches 1,000 volts VSE series
Imprint | Hex / Allen |
---|---|
Imprint size | 3 |
Length | 125 mm |
Logistic Weight | 29 g |
---|---|
Packaged dimensions (D x W x H) | 124x85x8 mm |
Package weight | 29 g |
Imprint | Hex / Allen |
Imprint size | 3 |
Length | 125 mm |
Finishing | Insulated |
Usually arrives within 14 working days