References
Facom:92A.10
Rubix:155A7034
EAN:3148516629289





Product details : FACOM 10MM WRENCH 92A.10
92A - Metric elbow tube wrenches
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 118x35x15 mm |
| Package weight | 80 g |
| Opening | 10 |
| Length | 118 mm |
| Type | tube wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
- Delivery usually within ( 14 ) days
