Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
5/16x11/32 RATCHET RING SPNR
5/16x11/32 RATCHET RING SPNR
Ring Spanner
References
stahlwille:
41562022
rubix:
4526954
ean:
4018754164455
Technical specifications
Length
109
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 5/16x11/32 RATCHET RING SPNR
Made of solid steel. Fed. Spec. Ggg-w-145
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
9
x
47
mm
Logistic Weight
60
g
Length
109
mm
Weight
60
g
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.47
excl. VAT
/
Each
£
41.36
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
STAHLWILLE STRIKING RING SPANNER 60MM
ROEBUCK RING SPANNER A/F 1/4 X 5/16
ROEBUCK THREAD RESTORING FILE UNF/UNC
FACOM 54A.24SLS OFFSET BOX END WRENCH HEAD 24MM - SAFETY LOCK SYSTEM
GEDORE 133 90 SLOGGING SPANNER OPEN ENDED 133 SERIES 90MM
FACOM 74AT.5.5 PROT NUT DRIVER 5.5MM STD
ROEBUCK OPEN ENDED SPANNER 9/16 X 5/8 WHITWORTH
STAHLWILLE 41030911 9 X 11MM DOUBLE END RING SPANNER
GEDORE 1B-2.3/8AF 1B SERIES COMBINATION SPANNER 2.3/8 INCH A/F
FACOM 55A.19X22 55A OFFSET RING SPANNER METRIC 19 X 22MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 10MM 865301
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
BAHCO 28M-12 DOUBLE END SOCKET WRENCH
FACOM OPEN-END WREN 44.24X27
GEDORE 1B-5/8AF 1B SERIES COMBINATION SPANNER 5/8 INCH A/F