References
Gedore:6 46x50
Rubix:45021248
Manufacturer :6068710
EAN:4010886606872

Product details : GEDORE 6 46X50 46 X 50MM DOE SPANNER
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Technical specifications
Attributes
| Logistic Weight | 1445 g |
|---|---|
| Opening | 46x50 |
| Length | 450 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 118.12 excl. VAT
/ Each
£ 141.74 incl. VAT
- Delivery usually within ( 22 ) days
