GEDORE TORQUE MULTIPLIERS DREMOPLUS ALU DVI-28Z


Torque Multiplier DREMOPLUS ALU DVI

References
gedore:DVI-28Z
rubix:2557383
manufacturer :2653273
ean:4010886934463
brand logo
brand logo
Technical specifications
Clamping torque2800 N.m
Weight3.9 kg
See all Specifications

Product details : GEDORE TORQUE MULTIPLIERS DREMOPLUS ALU DVI-28Z


Torque Multiplier DREMOPLUS ALU 2800 Nm Particularly suitable for: Industry, construction sites, car and truck garages, agricultural technology, construction machinery Bridge, aircraft and railway construction, shipbuilding, refineries Machinery and plant engineering, maintenance Features: Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections With a single-stage planet gear High-performance aluminium housing Multiplication at the ratio of 1:4, 1:5.5 Guaranteed accuracy: Better than +/- 3 % tolerance For operation in combination with a torque wrench 2 models for maximum load in the range between max. 2000 N·m and 2800 N·m Z model: with Z-form, offset reaction arm of chrome-vanadium steel L model: with L-form straight reaction arm - with adjustable reaction square - of lightweight metal Output square with drill hole for impact sockets with safety pin and ring Scope of delivery: Torque Multiplier DREMOPLUS ALU With firmly integrated reaction arm of an Z- or L-form depending on model Delivery in sturdy shipping case with foam insert Factory test certificate and setting table Detailed technical information is available on request

Technical specifications


Attributes
Logistic Weight3900 g
Clamping torque2800 N.m
Weight3.9 kg
Length146 mm
Show UNSPSC/ECL@SS
£ 1,416.04 excl. VAT
/ Each
£ 1,699.25 incl. VAT
  • Usually arrives within 14 working days