References
Gedore:RZ-DVV60
Rubix:247A7291
Manufacturer :2653192
EAN:4010886934371

Product details : GEDORE 2653192 RZ-DVV60 REACTION ARM Z-FORM OFFSET
Reaction arm Z-form offset for DVV60 Particularly suitable for: Machinery and plant engineering Cable cars, lifts and masts Heavy industry, construction sites Bridge construction Shipbuilding, aircraft and railway construction Refineries, plastics industry Power plants of all kinds Features: Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections With a two-stage planet gear High-performance aluminium housing Torque multiplication ratio: 1:18, 1:22, 1:28.5, 1:39 All models with anti-wind-up ratchet (RS) With non-destructive "Slipper" overload safety mechanism for gear protection - clockwise and anticlockwise Z-form, offset reaction arm depending on model made of chrome-vanadium steel Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal Guaranteed accuracy: Better than +/- 3 % tolerance For operation in combination with a torque wrench 4 models for maximum load in the range between max. 6000 N·m and max. 13000 N·m Output square with drill hole for impact sockets with safety pin and ring Scope of delivery: Torque Multiplier DREMOPLUS ALU With Z-form offset reaction arm Delivery in sturdy shipping case with foam insert Factory test certificate and setting table Detailed technical information is available on request
Technical specifications
Attributes
| Weight | 4.015 kg |
|---|---|
| Diameter | 115 mm |
| Length | 230 mm |
Show UNSPSC/ECL@SS
£ 407.45 excl. VAT
/ Each
£ 488.94 incl. VAT
- Delivery usually within ( 8 ) days
