GEDORE TORQUE MULTIPLIERS DREMOPLUS ALU DVI-28L
Torque Multiplier DREMOPLUS ALU 2800 Nm
See technical informationReferences
Gedore:DVI-28L
Rubix:2557382
Manufacturer :2653257
EAN:4010886934449

Product details : GEDORE TORQUE MULTIPLIERS DREMOPLUS ALU DVI-28L
Torque Multiplier DREMOPLUS ALU 2800 Nm Particularly suitable for: Industry, construction sites, car and truck garages, agricultural technology, construction machinery Bridge, aircraft and railway construction, shipbuilding, refineries Machinery and plant engineering, maintenance Features: Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections With a single-stage planet gear High-performance aluminium housing Multiplication at the ratio of 1:4, 1:5.5 Guaranteed accuracy: Better than +/- 3 % tolerance For operation in combination with a torque wrench 2 models for maximum load in the range between max. 2000 N·m and 2800 N·m Z model: with Z-form, offset reaction arm of chrome-vanadium steel L model: with L-form straight reaction arm - with adjustable reaction square - of lightweight metal Output square with drill hole for impact sockets with safety pin and ring Scope of delivery: Torque Multiplier DREMOPLUS ALU With firmly integrated reaction arm of an Z- or L-form depending on model Delivery in sturdy shipping case with foam insert Factory test certificate and setting table Detailed technical information is available on request
Technical specifications
Attributes
| Logistic Weight | 3400 g |
|---|---|
| Clamping torque | 2800 N.m |
| Weight | 3.4 kg |
| Length | 146 mm |
Show UNSPSC/ECL@SS
£ 2,025.96 excl. VAT
/ Each
£ 2,431.15 incl. VAT
- Delivery usually within ( 22 ) days
