References
Facom:NP.200B
Rubix:224A1336
EAN:3148518184434





Technical specifications
| Clamping torque | 2000 N.m |
|---|---|
| Input square | 1/2'' '' |
| Output square | 1'' '' |
Product details : FACOM NP.200B TORQUE MULTIPLIER
NP.B - Compositions with torque multiplier
- Constant multiplication ratio: 25:1.
- Safety: input torque limiter.
- Anti-return system.
- Supplied with 2 reaction arms (straight and angled) and a spare square drive, accompanied by a certificate of conformity. A [mm]: 224 B [mm]: 141 C [mm]: 285 d [mm]: 108 Angled arm: NP.400JC Straight arm: NP.400JD Max. capacity [N.m]: 3000 Square F: 1 Square M: 1/2 [kg]: 7,00.
- Constant multiplication ratio: 25:1.
- Safety: input torque limiter.
- Anti-return system.
- Supplied with 2 reaction arms (straight and angled) and a spare square drive, accompanied by a certificate of conformity. A [mm]: 224 B [mm]: 141 C [mm]: 285 d [mm]: 108 Angled arm: NP.400JC Straight arm: NP.400JD Max. capacity [N.m]: 3000 Square F: 1 Square M: 1/2 [kg]: 7,00.
Technical specifications
Attributes
| Logistic Weight | 9270 g |
|---|---|
| Packaged dimensions (D x W x H) | 670x295x305 mm |
| Package weight | 9270 g |
| Clamping torque | 2000 N.m |
| Input square | 1/2'' '' |
| Output square | 1'' '' |
| Weight | 3 kg |
| Diameter | 72 mm |
| Length | 174 mm |
Show UNSPSC/ECL@SS
£ 6,136.60 excl. VAT
/ Each
£ 7,363.92 incl. VAT
- Delivery usually within ( 14 ) days