References
Facom:97.14X15
Rubix:1236154
EAN:3148511296080



Product details : FACOM TEE SOCKET WR 97.14X15
97 – Metric double-forged pipe wrenches
- Double-ended wrenches: The wrench’s whole bore accepts very long threaded rods.
-The forged hex body allows tightening with a wrench.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A for dimensions 6 x 7 to 21 x 23 mm; 160A.2 for dimensions of 24 x 26 to 30 x 32 mm.
- Hex heads.
- 2 dimensions per wrench.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Double-ended wrenches: The wrench’s whole bore accepts very long threaded rods.
-The forged hex body allows tightening with a wrench.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A for dimensions 6 x 7 to 21 x 23 mm; 160A.2 for dimensions of 24 x 26 to 30 x 32 mm.
- Hex heads.
- 2 dimensions per wrench.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 138 g |
|---|---|
| Packaged dimensions (D x W x H) | 151x22x22 mm |
| Package weight | 146 g |
| Opening | 14x15 |
| Length | 150 mm |
| Type | t-handle wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 17.75 excl. VAT
/ Each
£ 21.30 incl. VAT
- Delivery usually within ( 14 ) days
