References
Facom:59.16X17
Rubix:1235091
EAN:3148511139004



Product details : FACOM RING WRENCH 59.16X17
59 - Metric straight polygon wrenches
- Straight polygon wrenches: The slender heads and short handle allows working in confined mechanical assemblies.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Straight polygon wrenches: The slender heads and short handle allows working in confined mechanical assemblies.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Packaged dimensions (D x W x H) | 10x26x210 mm |
| Package weight | 120 g |
| Opening | 16x17 |
| Length | 210 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Delivery usually within ( 14 ) days
