STAHLWILLE 43011011 10 X 11MM DOUBLE END FLEXI-JOINT SPANNER
29 series Double Ended Flexi-Joint Spanners, FLEXI
See technical informationSee documentsReferences
Stahlwille:43011011
Rubix:2536098
EAN:4018754025664




Technical specifications
| Opening | 10x11 |
|---|---|
| Length | 202 mm |
| Type | articulated or angled head wrench |
Documents
Product details : STAHLWILLE 43011011 10 X 11MM DOUBLE END FLEXI-JOINT SPANNER
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x204 mm |
|---|---|
| Logistic Weight | 102 g |
| Opening | 10x11 |
| Length | 202 mm |
| Type | articulated or angled head wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 38.79 excl. VAT
/ Each
£ 46.55 incl. VAT
- Usually arrives within 14 working days