FACOM T HANDLE WRENCH 99C.10
99C metric wrenches with Cardan "T" sockets with sliding handle
See technical informationReferences
Facom:99C.10
Rubix:1237156
EAN:3148516921918



Product details : FACOM T HANDLE WRENCH 99C.10
99C metric wrenches with Cardan "T" sockets with sliding handle
- Cardan "T" socket wrenches: cardan allows a working angle that gives better accessibility.
-The hex socket held in position by sprung brake.
- Metric dimensions: from 6 to 19 mm.
- Finish: Satin chrome and polished chrome for casing.
- Cardan "T" socket wrenches: cardan allows a working angle that gives better accessibility.
-The hex socket held in position by sprung brake.
- Metric dimensions: from 6 to 19 mm.
- Finish: Satin chrome and polished chrome for casing.
Technical specifications
Attributes
| Logistic Weight | 339 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x30x20 mm |
| Package weight | 339 g |
| Opening | 10 |
| Length | 431 mm |
| Type | t-handle wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 37.04 excl. VAT
/ Each
£ 44.45 incl. VAT
- Delivery usually within ( 14 ) days
