440 - Mixed wrenches in inches
Opening | 5/8' |
---|---|
Length | 195 mm |
Logistic Weight | 119 g |
---|---|
Packaged dimensions (D x W x H) | 200x36x14 mm |
Package weight | 115 g |
Opening | 5/8' |
Length | 195 mm |
Weight | 115 g |
Finishing | satin/chrome |
Type | combination wrench |
Usually arrives within 14 working days