STAHLWILLE 40081515 COMBINATION SPANNER 15MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40081515
Rubix:2018255
EAN:4018754018802



Documents
Product details : STAHLWILLE 40081515 COMBINATION SPANNER 15MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x34x173 mm |
|---|---|
| Logistic Weight | 73 g |
| Opening | 15 |
| Length | 170 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- Usually arrives within 14 working days
