GEDORE 6017720 SERIES 2 19X22MM DOUBLE ENDED RING SPANNER OFFSET

Double deep bent ring impact wrench 2

See technical information

References

Gedore:2 19x22
Rubix:225A8020
Manufacturer :6017720
EAN:4010886601778
brand logo

Technical specifications

Opening19x22
Length287 mm
Typebox wrench
See all Specifications

Product details : GEDORE 6017720 SERIES 2 19X22MM DOUBLE ENDED RING SPANNER OFFSET


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 19x22 mm * not standardised

Technical specifications


Attributes
Logistic Weight352 g
Opening19x22
Length287 mm
Typebox wrench
Finishingchromed
£ 21.89 excl. VAT
/ Each
£ 26.27 incl. VAT
  • Delivery usually within ( 8 ) days