References
Draper:99250
Rubix:382A9360
Manufacturer :99250
EAN:5010559992508
Product details : DRAPER 99250 D20 IMPACT WRENCH 400NM (BARE)
Part of the D20 multi-tool battery system. Brushless motor, five torque pre-sets: 100N, 150N, 200N, 300N, 400N, Super-bright LED work light and belt clip. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
| Opening | 1/2' square drive |
|---|---|
| Length | 212 mm |
| Type | impact wrench |
Show UNSPSC/ECL@SS
£ 112.91 excl. VAT
/ Each
£ 135.49 incl. VAT
- Delivery usually within ( 7 ) days

