STAHLWILLE 4004.24 24MM SINGLE O/E SPANNER DIN894 40040240
4004 Open-ended wrenches
See technical informationSee documentsReferences
Stahlwille:40040240
Rubix:217A7401
EAN:4018754018307



Documents
Product details : STAHLWILLE 4004.24 24MM SINGLE O/E SPANNER DIN894 40040240
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x50x212 mm |
|---|---|
| Logistic Weight | 147 g |
| Opening | 24 |
| Length | 215 mm |
| Type | open-end wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Usually arrives within 14 working days
