99C metric wrenches with Cardan "T" sockets with sliding handle
Opening | 11 |
---|---|
Length | 431 mm |
Logistic Weight | 340 g |
---|---|
Packaged dimensions (D x W x H) | 440x30x20 mm |
Package weight | 340 g |
Opening | 11 |
Length | 431 mm |
Weight | 325 g |
Finishing | Satin/Chrome |
Type | T-handle wrench |
Usually arrives within 14 working days