STAHLWILLE 03190046 1/2 INCH DRIVE X 46MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03190046
Rubix:2018505
EAN:4018754102129



Documents
Product details : STAHLWILLE 03190046 1/2 INCH DRIVE X 46MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x65x78 mm |
|---|---|
| Logistic Weight | 215 g |
| Opening | 46 |
| Length | 77.7 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 100.35 excl. VAT
/ Each
£ 120.42 incl. VAT
- Usually arrives within 14 working days
