Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 9/16 WHITWORTH
ROEBUCK COMBINATION SPANNER 9/16 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965324
rubix:
248129
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 9/16 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.52
excl. VAT
/
Each
£
6.62
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK COMBINATION SPANNER 3/16WW
STAHLWILLE 40484848 1 AF COMBI SPANNER 13S
FACOM ADJUSTABLE WRENCH 10 INCH 113A.10C
BAHCO 4106-150-230 ADJUSTABLE HOOK SPANNER
BAHCO 6M-38-42 OPEN END WRENCH
MELFORM MEL TA 24 1.5/16IN AF HEX X 1.1/2IN AF HEX X 7.1/2IN L SPANNER
ROEBUCK RING SPANNER 3/4 X 7/8 INCH A/F
SINGLE RING SPANNER 95MM 6035620
GEDORE 40 Z 52-55 PIN SPANNER 52MM - 55MM
GEDORE OPEN END SPANNER 6 3/4X7/8AF
FACOM RING WRENCH 55.9AVSE
STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 3.5MM 40093535
ROEBUCK OPEN ENDED SPANNER 1/4 X 5/16 WHITWORTH
FACOM ANG.SOCK.WREN 75.7/8
BAHCO 28M-10 DOUBLE END SOCKET WRENCH