FACOM T SKT WREN 99C.15

99C metric wrenches with Cardan "T" sockets with sliding handle

See technical information
References
Facom:99C.15
Rubix:1237163
EAN:3148516922465
brand logo
Technical specifications
Opening15
Length498 mm
Typet-handle wrench
See all Specifications

Product details : FACOM T SKT WREN 99C.15


99C metric wrenches with Cardan "T" sockets with sliding handle
- Cardan "T" socket wrenches: cardan allows a working angle that gives better accessibility.
-The hex socket held in position by sprung brake.
- Metric dimensions: from 6 to 19 mm.
- Finish: Satin chrome and polished chrome for casing.

Technical specifications


Attributes
Logistic Weight559 g
Packaged dimensions (D x W x H)500x35x25 mm
Package weight559 g
Opening15
Length498 mm
Typet-handle wrench
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 46.29 excl. VAT
/ Each
£ 55.55 incl. VAT
  • Delivery usually within ( 14 ) days