44 - Metric open-end spanners.
Opening | 13x17 |
---|---|
Length | 192 mm |
Logistic Weight | 105 g |
---|---|
Packaged dimensions (D x W x H) | 188x35x6 mm |
Package weight | 105 g |
Opening | 13x17 |
Length | 192 mm |
Weight | 117 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days