STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 13MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41041013
Rubix:2536128
EAN:4018754020843



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 13MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x22x230 mm |
|---|---|
| Logistic Weight | 122 g |
| Opening | 10x13 |
| Length | 220 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.67 excl. VAT
/ Each
£ 16.40 incl. VAT
- Usually arrives within 14 working days
