References
Gedore:894 15
Rubix:9881654
Manufacturer :6574680
EAN:4010886657461

Product details : GEDORE 894 15 SINGLE OPEN ENDED SPANNER 15MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Opening | 15 |
| Length | 145 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Delivery usually within ( 8 ) days
