440.SR - ADF Combination wrenches in inches
Length | 290 mm |
---|
Logistic Weight | 473 g |
---|---|
Packaged dimensions (D x W x H) | 295x56x18 mm |
Package weight | 473 g |
Length | 290 mm |
Weight | 260 g |
Finishing | Copper/Beryllium |
Type | Combination Wrench |
Usually arrives within 14 working days