STAHLWILLE 40030810 8 X 10MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40030810
Rubix:2018286
EAN:4018754017744



Documents
Product details : STAHLWILLE 40030810 8 X 10MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x23x140 mm |
|---|---|
| Logistic Weight | 33 g |
| Opening | 8x10 |
| Length | 140 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
- Usually arrives within 14 working days
