KLINGSPOR 292933 A24R CUTTING WHEEL 400 X 4.5 25.4 MM FLAT PK10
A 24 R Supra Kronenflex® large cutting-off wheel
See technical informationSee documentsReferences
Klingspor:292933
Rubix:416A2929
EAN:4014855174584

Technical specifications
| Diameter | 400 mm |
|---|---|
| Thickness | 4.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : KLINGSPOR 292933 A24R CUTTING WHEEL 400 X 4.5 25.4 MM FLAT PK10
A 24 R large cutting-off wheel, 400 x 4.5 x 25.4 mm Flat
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 4.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Application | metals |
| Shape | flat |
| Max speed | 100 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 168.50 excl. VAT
/ Each
£ 202.20 incl. VAT
- Usually arrives within 14 working days