KLINGSPOR 325368 DT600F DIAMOND BLADE 115 X 1.6 22.23 MM
DT 600 F Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:325368
Rubix:417A1145
EAN:4014855218547

Product details : KLINGSPOR 325368 DT600F DIAMOND BLADE 115 X 1.6 22.23 MM
DT 600 F diamond cutting blade, 115 x 1.6 x 22.23 mm 1.6 x 7 mm, closed rim
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | closed rim |
| Max speed | 80 m/s |
| Series | dt 600 f supra |
Show UNSPSC/ECL@SS
£ 14.88 excl. VAT
/ Each
£ 17.86 incl. VAT
- Delivery usually within ( 5 ) days